Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P566700, Pressure Line, 3 micron
Mfr # ZX-P566700
Zoro # G201089924
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-P566700
- Zoro # G201089924
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P566700 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 3-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 85in OC, 3 Band (3/B82)
- FOSTER Plug, Brass 1/4" 1/8"MPT (O-12)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11023V, Pressure Line, 10 micron, Outside-In (MF0060374)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFB, Pressure Line, 6 micron (ZX-EPA12NFB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP06DHL710SFSV, Pressure Line, 10 micron (ZX-HP06DHL710SFSV)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron (ZX-315A2660P3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D020BN4HC, Pressure Line, 20 micron (ZX-0110D020BN4HC)
- Millennium Filter Hydraulic Filtration