Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P566668, Pressure Line, 10 micron
Mfr # ZX-P566668
Zoro # G001094333
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P566668
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Product Information
- Brand Millennium Filter
- MFR # ZX-P566668
- Zoro # G001094333
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P566668 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 80 Frame, 230/460V AC Voltage, 1,690 Nameplate RPM (80T17FH5326)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron (ZX-BD06080425U)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NNZ10, Pressure Line, 10 micron (ZX-NNZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AHP01, Pressure Line, 6 micron (ZX-HP3202A06AHP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- Millennium Filter Hydraulic Filtration