Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P171570, Return Line, 25 micron
Mfr # ZX-P171570
Zoro # G501162136
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 25
- Filter Media Pleated Paper Media
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-P171570
- Zoro # G501162136
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171570 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces DONALDSON P171570, is a Return Line filter with 25 micron Pleated Paper Media, Viton Seal Type, 305 Collapse Pressure, and an Operating Temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- POWERMATE Pressure Relief Valve, 150 psi, ASME (136-0005RP)
- LOC-LINE Connector, 1/2 In, Pk4 (51805)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HBP01, Return Line, 6 micron (ZX-MF4003A06HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron (ZX-R130G10B)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933812Q, Return Line, 25 micron (ZX-933812Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R010BNB6, Return Line, 10 micron (ZX-0110R010BNB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23025RNPS10, Return Line, 10 micron (ZX-PI23025RNPS10)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 335919, Return Line, 10 micron, Outside-In (MF0062860)
- Millennium Filter Hydraulic Return Line Filters