Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P165319, Pressure Line, 40 micron
Mfr # ZX-P165319
Zoro # G301136993
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 40
- Filter Media Pleated Microglass
- Seal Type Viton
Product Information
- Brand Millennium Filter
- MFR # ZX-P165319
- Zoro # G301136993
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P165319 |
Filter Rating (Microns) | 40 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E697)
- THERMOID 3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK (22762481121)
- BAILEY Double Shielded Bearing 0.98 Id, 2.04 Od, 0.59 Width, 150986 (150986)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF9604136UM, Pressure Line, 6 micron (ZX-SF9604136UM)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2065621, Pressure Line, 25 micron (ZX-2065621)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A10ANP01, Pressure Line, 10 micron (ZX-HP3201A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0371P25AN, Pressure Line, 25 micron (ZX-HP0371P25AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566700, Pressure Line, 3 micron (ZX-P566700)
- Millennium Filter Hydraulic Pressure Line Filters