Millennium Filter

Hydraulic Filter, GRESEN-K23018, Suction, 10 micron


product price: $53.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filter Style Suction
  • Filter Media Pleated Paper Media
  • Seal Type Viton
  • Collapse Pressure 305
  • Operating Temp -13 to 250
See all product information

Product Information

Details

Filter Style Suction
Replaces OEM Part GRESEN-K23018
Filter Rating (Microns) 10
Filter Media Pleated Paper Media
Seal Type Viton
Collapse Pressure 305
Item Hydraulic Filter
Operating Temp -13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.