Milk Products,Inc

Milk Products;inc Sav-a-lamb 23 percent Milk Replacer 8 Poun01-7417-0217


product price: $66.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

SAV-A-LAMB 23% MILK REPLACER
  • Specially formulated for warm bottle feeding or cold ad lib feeding.
  • Works very well with automated devices.
  • 100% instantized for easy mixing.
  • Premium quality, low lactose lamb formula with no added copper.
  • May be fed cold or warm, by bottle, pail, or automated feeder.

  • UPC : 616368417048
    Size : 8 POUND
    Length : 5.75
    Width : 9.5
    Height : 17.25
    Product Type : Livestock Health Care - Supplements Sheep,goat & Swine / Milk Replacers
    Shipping Dimensions: 5.75x9.5x17.25

    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.