Shop All Anti-slip tapes, Treads & Stair Nosings
Military Grade Flextred
Antislip Tape, Polymer, Black, 6" W, PK50
Mfr # MG24.0624.BLA
Zoro # G9190137
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 ft.
- Width 6"
- Color Black
- Material Polymer
- Tape Color Black
Product Information
- Brand Military Grade Flextred
- MFR # MG24.0624.BLA
- Zoro # G9190137
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 24 ft. |
Width | 6" |
Grit Size | 20 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 54 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- FAME FABRICS Waist Apron, 3-Pocket Waist, F9RB, Pre-wash Denim (83475)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG54.0460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG54.0624.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- BOLD STEP Stair Tread Cover, Black, 36 in. W, Alum (407NT20036110)
- Military Grade Flextred Anti-slip tapes, Treads & Stair Nosings