Shop All Bar Clamps
Milescraft
Universal Fence Clamp Kit, 4 Pack
Mfr # 7209
Zoro # G907465787
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum/Steel
- Application Clamping
- Includes 4 Fence Clamps
- For Use With Router Tables, Miter Saws, Tables Saws, with 3/8 in Hole in Fence
Product Information
- Brand Milescraft
- MFR # 7209
- Zoro # G907465787
- UPC # 737888720903
- Country of Origin China
- Category Bar Clamps
Details
Handle Material | Aluminum/Steel |
Application | Clamping |
Includes | 4 Fence Clamps |
For Use With | Router Tables, Miter Saws, Tables Saws, with 3/8 in Hole in Fence |
Description
These compact, lightweight FenceClamps allow you to secure a wide variety of shopmade auxiliary fences to your existing fences without the clamp getting in the way The clamp arm simply fits into a 38 hole in the top of the auxiliary fence, preventing interference while you work Clamps can be used in pairs for sacrificial fences, halffences, resaw fences, singly as stop blocks and many more fixtures Also, great when used with clamping squares for framing projects Includes 4 fence clamps Fits 38 Holes in Auxiliary Fences Range of travel 12534 12mm to 146mm NonMarring Clamp Pad Protects work Use with 90Deg clamping squares for easy corners Allow you to secure a wide variety of shopmade auxiliary fences to your existing fences without the Clamp getting in the way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/8 in. x 1/8 in. x 1/8 in. (G02411)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGP, .5, Carbide (TNGP3305 TN15U)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445466)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- BESSEY 30" Bar Clamp, 4-1/2" Throat Depth (TG4.530+2K)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-12)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (STB-12)
- IRWIN 6 Mini Bar Clamp (1964742)
- IRWIN 12" Bar Clamp, Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth, 5 PK (223212)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- Milescraft Clamps