Shop All Locking Clamps
Milescraft
Track Master, Universal T-Track Clamping System. Fits any T-Track. Clamping Base and 3in Clamp.
Mfr # 4023
Zoro # G108426570
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Clamp, Mounting Hardware
- Handle Color Silver
Product Information
- Brand Milescraft
- MFR # 4023
- Zoro # G108426570
- UPC # 737888402304
- Country of Origin China
- Category Locking Clamps
Details
Includes | Clamp, Mounting Hardware |
Handle Color | Silver |
Item | Clamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 1/4" (02701)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- ECLIPSE 10 in Crimp Tool 10.3 cu. ft. (CP-3006FS2)
- DRILL AMERICA 1-5/8"-12 Carbon Steel Hex Die (DWTSH1-5/8-12)
- POWERWELD Locking C-Clamps with Standard Tips, 6" (PW6R)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- BESSEY 90 DEG Corner Clamp (WS-1)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. (9R)
- PRO-GRADE TOOLS C-Clamp 2x3-1/2" (Deep Throat) (59131)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 11" (71120)
- Milescraft Clamps