Shop All Glues
Milescraft
Instant Adhesive, Clear, 0.17 oz, Bottle
Mfr # 7223
Zoro # G109559178
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.17 oz
- Container Type Bottle
Product Information
- Brand Milescraft
- MFR # 7223
- Zoro # G109559178
- UPC # 737888722303
- Country of Origin China
- Category Glues
Dimensions
Container Size | 0.17 oz |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- TAPECASE 3M 5907 VHB Tape 1" x 5yd, Black, 8 mil (5907)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- MILESCRAFT Wood Glue Bottles with No-Drip Applicator Tips. 15oz. and 5oz (7369)
- MILESCRAFT Glue Mate 150 - 5 oz. 150 ml Wood Glue Bottles Anti-Drip Tips with Easy Flow Chamber Design (7222)
- TITEBOND Ultimate Wood Glue (1416)
- FRANKLIN TB METAL ROOF SEALANT 10.1 OZ WHITE (61001)
- TITEBOND Wood Glue, Tan, 1 qt (1415)
- ELMERS PRODUCTS Elmer's, WASHABLE SCHOOL GLUE, 1 GAL, DRIES CLEAR (E340)
- DAP Wood Glue, Weldwood Series, Yellow, 3 day Full Cure, 16 oz, Bottle (00497)
- Milescraft Glues