Shop All Router Accessories
Milescraft
Hinge Mate 200 Door Mortising Kit for Hinges for Use with Router
Mfr # 1214
Zoro # G205347648
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight (Lb.) 1.46 lb
- Material Steel/ABS Plastic
- For Use With Routers
- Application Door Mortises
- Includes Hinge templates, router bits
Product Information
- Brand Milescraft
- MFR # 1214
- Zoro # G205347648
- UPC # 737888121403
- Country of Origin China
- Category Router Accessories
Details
Tool Weight (Lb.) | 1.46 lb |
Material | Steel/ABS Plastic |
For Use With | Routers |
Application | Door Mortises |
Includes | Hinge templates, router bits |
Description
Rout matching mortises for hinges, strike plates and latch plates into your door and jamb with the Milescraft Door Hinge Mortise Kit for routers. It enables you to accurately hang a new or replacement wooden door with minimal extra work. This kit includes an easy drop-in template design and everything you need for most hinges, strike plates and latch plates for 1-3/4 in. and 1-3/8 in. thick wood doors.
• Includes an adjustable template frame and 2-1/2, 3, 3-1/2, 4, and 4-1/2 in. templates for square and rounded-corner hinges (some chiseling may be required)
• Rotate hinge templates to achieve 5/8 in. radius or 1/4 in. radius
• For use with routers and wooden doors/frames
• Sturdy steel template frame with door thickness selector for 1-3/4 in. and 1-3/8 in. doors
• Durable tungsten carbide-tipped router bit with ball bearing for eliminating the need for guide bushings on your router
• Easy-to-use, clearly marked drop-in template
• Centered tape measure tabs and easy measuring guide for precise installation of door hardware
• Templates come in a reusable package for organization between projects
• Includes an adjustable template frame and 2-1/2, 3, 3-1/2, 4, and 4-1/2 in. templates for square and rounded-corner hinges (some chiseling may be required)
• Rotate hinge templates to achieve 5/8 in. radius or 1/4 in. radius
• For use with routers and wooden doors/frames
• Sturdy steel template frame with door thickness selector for 1-3/4 in. and 1-3/8 in. doors
• Durable tungsten carbide-tipped router bit with ball bearing for eliminating the need for guide bushings on your router
• Easy-to-use, clearly marked drop-in template
• Centered tape measure tabs and easy measuring guide for precise installation of door hardware
• Templates come in a reusable package for organization between projects
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Blade Sharpener (55-001)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- MILESCRAFT Design/Inlay Kit Wood Carving Tempalte Kit for Routers (1207)
- MILESCRAFT TriGrips Triangle Bench Cookie Work Grippers, for Woodworking, Painting, Raising and Leveling (1600)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- MILESCRAFT Baseplate/Bushingset with Universal Base Plate (1201)
- MILESCRAFT Dovetail Template Master for Creating Your Own Dovetail Templates (1218)
- MILESCRAFT SmallCircleCompass for Cutting Circles with your Router (1210)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- Milescraft Router Accessories