Shop All Locking Clamps
Milescraft
3" Face Clamp for Woodworking
Mfr # 4001
Zoro # G505347508
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3"
- Features Comfort Grip Handle
- Handle Color Silver
- Application Clamping
- Clamping Force 300 lbs
Product Information
- Brand Milescraft
- MFR # 4001
- Zoro # G505347508
- UPC # 737888400102
- Country of Origin China
- Category Locking Clamps
Dimensions
Size | 3" |
Details
Features | Comfort Grip Handle |
Handle Color | Silver |
Application | Clamping |
Clamping Force | 300 lbs |
Description
The Milescraft 3 in. FaceClamp is perfect for pocket hole joinery, project construction, general clamping, and more. The versatile clamp helps create a flush joint during pocket hole or project assembly. Clamp will accommodate materials up to 2-3/4 in. thick.
• Clamp features metal swivel pads
• Metal swivel pads ensure there is no marring of your work surface
• Metal swivel pads distribute clamping force evenly
• 3 in. jaw capacity (76mm)
• For clamping on a variety of material thicknesses up to 2-3/4′′ thick
• Features an adjustable capacity knob allowing for quick and easy adjustment of jaw capacity
• Padded grip handle for comfort and ease of use
• Clamp features metal swivel pads
• Metal swivel pads ensure there is no marring of your work surface
• Metal swivel pads distribute clamping force evenly
• 3 in. jaw capacity (76mm)
• For clamping on a variety of material thicknesses up to 2-3/4′′ thick
• Features an adjustable capacity knob allowing for quick and easy adjustment of jaw capacity
• Padded grip handle for comfort and ease of use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533460)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4290)
- JACOBS K32 Chuck Key (JCM13701P20)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (420050)
- MILESCRAFT 6" BenchClamp (4007)
- MILESCRAFT 3" BenchClamp (4006)
- MILESCRAFT PocketClamp Corner Clamp for Pocket Hole Joining (4004)
- MILESCRAFT Fence Clamp Kit 100 Set - 90° Corner Clamp Assembly Squares and Fence Clamp Bundle, 6-Pieces (7350)
- MILESCRAFT 90° CornerClamp for Woodworking (4005)
- MILESCRAFT TrackClamp Hold Down Clamps for T-Tracks, 2PK (4021)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- Milescraft Locking Clamps