Shop All Router Bits
Milescraft
1/4" V-Groove Router Bit
Mfr # 2214
Zoro # G102714444
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Shank Length (In.) 1/4 in
- Application Routing
Product Information
- Brand Milescraft
- MFR # 2214
- Zoro # G102714444
- UPC # 737888221400
- Country of Origin China
- Category Router Bits
Dimensions
Shank Length (In.) | 1/4 in |
Details
Material - Machining | Tungsten carbide |
Application | Routing |
Description
The Milescraft 1/4 in. V-Groove Router Bit is used with design or inlay kits to yield intricate patterns for signs, designs or other router projects. The bit is carbide tipped for long-lasting durability.
• Compatible with design and inlay kits for signs, designs or other router projects
• Use to yield intricate-design patterns
• Carbide tipped for long-lasting durability
• 1/4 in. shank
• Compatible with design and inlay kits for signs, designs or other router projects
• Use to yield intricate-design patterns
• Carbide tipped for long-lasting durability
• 1/4 in. shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 14 (DXTT-2-196)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-13' 6)
- WESTWARD Magnetic Base/Indicator Holder (2YND8)
- J.W. WINCO GN6336.4-ST-63-M12-40 Star Knob (6336.4-ST-63-M12-40)
- MILESCRAFT 3/8" Core Box Router Bit (2212)
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- MILESCRAFT 1/2" Core Box Router Bit (2213)
- MILESCRAFT 1/2" Bearing Guided Straight Bit (2216)
- MILESCRAFT 1/8" Downcut Spiral Router Bit (2215)
- MILESCRAFT 3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2" (2210)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- Milescraft Routers & Accessories