Shop All Router Accessories
Milescraft
11Pc. Metal Bushing Set for Routers
Mfr # 1228
Zoro # G605347651
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight (Lb.) 0.85 lb
- Application Routing
- Includes 9 bushings, lock nuts and case
- For Use With Routers
- Material Carbon Steel
Product Information
- Brand Milescraft
- MFR # 1228
- Zoro # G605347651
- UPC # 737888122806
- Country of Origin China
- Category Router Accessories
Details
Tool Weight (Lb.) | 0.85 lb |
Application | Routing |
Includes | 9 bushings, lock nuts and case |
For Use With | Routers |
Material | Carbon Steel |
Description
The Milescraft metal bushing set is comprised of 7 carbon steel 1-piece bushings, 2 locknuts, and 1 top hat adaptor. The router bushings have outer diameters of 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, and 51/64 in. This router template guide set comes in a locking storage case with peg hook and a foam insert to keep the accessories in position. Compatible with all router sub-bases with a 1-3/16 in. (30.2 mm) center hole diameter and can be used with all Milescraft TurnLock products.
• Universal 2-piece bushing system is compatible with all router sub-bases with a 1-3/16 in. (30.2 mm) center hole diameter
• Convert metal router guide bushings into Turnlock compatible bushings
• Includes top hat adaptor and can be used with all Milescraft TurnLock products
• Offers a number of bushings to support a wide variety of routing applications
• Ideal for dovetailing, sign making, inlay routing and more
• 1-3/16" O.D. wave washer included, which provides resistance against the locking nut to keep your template guide bushing firmly locked in place
• Universal 2-piece bushing system is compatible with all router sub-bases with a 1-3/16 in. (30.2 mm) center hole diameter
• Convert metal router guide bushings into Turnlock compatible bushings
• Includes top hat adaptor and can be used with all Milescraft TurnLock products
• Offers a number of bushings to support a wide variety of routing applications
• Ideal for dovetailing, sign making, inlay routing and more
• 1-3/16" O.D. wave washer included, which provides resistance against the locking nut to keep your template guide bushing firmly locked in place
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIGN Y-Axis 150 Power Table Feed 110V~1 Phase (3129-0156)
- STANLEY Saw, 15 In., Hardwood (20-221)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (2300BT)
- PROTO 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J4716B)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- SAWSTOP Cast Iron Table Insert for 36 in. PCS Router Table Configuration (RT-ICW)
- DEWALT RouterAccess, CompactRoutDustCollectAdapt (DNP616)
- CMT Router Bit, HW, 1-1/4 in (801.817.11)
- BIG HORN Universal Offset Router Base (14107)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- Milescraft Router Accessories