Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Way Oil, Pail, 5 gal.Viscosity 220
Mfr # M00701903
Zoro # G5103887
original price:
$161.49
13% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Metal Cutting
- Viscosity 220
- Application QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Heavy ISO 220 is the normal recommendation for severe applications and machines with vertical slide ways.
- Fragrance Odorless
- Flash Point 238 Degrees C
Product Information
- Brand Miles Lubricants
- MFR # M00701903
- Zoro # G5103887
- UPC # 855679006637
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 55 gal |
Details
Fluid Type | Metal Cutting |
Viscosity | 220 |
Application | QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Heavy ISO 220 is the normal recommendation for severe applications and machines with vertical slide ways. |
Fragrance | Odorless |
Flash Point | 238 Degrees C |
Container Style | Pail |
Cutting Fluid Sub-Category | Way Oils |
Color | Amber |
Container Type | Pail |
Features | Exhibits High Film Strength for Build-Up of Thick Oil Film that Enables Accurate Table Positioning and Prevents Wear of System Components, Fortified with Advanced Additives for Lubricity and Extreme Pressure Properties, Optimized to Provide Sustained Fast Separating from Aqueous Coolants, Uniform Motion at Design Travel Speeds |
Physical Form | Liquid |
For Use With | Lubrication of ball screws, linear guides, headstocks, translating screws, spur and bevel gears, and lightly loaded worm gears. |
Item | Way Oil |
Base Oil | Petroleum |
Form | Liquid |
Oil Type | Way Oils |
ISO Grade | 220 |
Base Formulation | Petroleum |
For Equipment Type | Ball Screws, Headstocks, Lightly Loaded Worm Gears, Linear Guides, Spur and Bevel Gears, Translating Screws |
Description
Way Oil, Container Size 55 gal, Pail, Base Formulation Petroleum, ISO Grade 220, Oil Type Way Oils, Application QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Heavy ISO 220 is the normal recommendation for severe applications and machines with vertical slide ways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- MYERS TIRE SUPPLY Valve Spring (MTS43-403147)
- COXREELS Roller Guide, Multi-direction, 4-way (8101-7.5)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 55 gal., Drum (MM2001203)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2001003)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000203)
- R W THOMPSON KnKut Cutting Fluid 4oz Spout Top Bottle (KNKUTLUBE)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids