Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 42.30 cSt
Mfr # MSF1542003
Zoro # G5102749
original price:
$479.46
36% off
new price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Product Information
- Brand Miles Lubricants
- MFR # MSF1542003
- Zoro # G5102749
- UPC # 816692021779
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 448 Degrees F |
Viscosity Index | 132 |
Viscosity @ 100C | 6.8 cSt |
Viscosity @ 40C | 42.3 cSt |
Application | Rotary Compressors |
Standards | H-1, NSF 152878 |
Four-Ball Wear | Not Specified |
Series | Miles FG Comp Oil |
SAE Viscosity Grade | 20 |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 132, Flash Point 448 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 42.3 cSt, Viscosity @ 100C 6.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 32 (121987)
- Miles Lubricants Compressor Oil