Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 20.60 cSt
Mfr # MSF1800007
Zoro # G5101498
product price: $11.15
/ea
Sold in multiples of 12 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Product Information
- Brand Miles Lubricants
- MFR # MSF1800007
- Zoro # G5101498
- UPC # 816692022943
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 50W |
ISO Viscosity Grade | 220 |
Flash Point | 448 Degrees F |
Viscosity @ 40C | 201 cSt |
Viscosity @ 100C | 18.7 cSt |
Pour Point | -31 Degrees C |
Viscosity Index | 104 |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Standards | CFR Approved |
Base Oil | Polyalphaolefin |
Series | Miles SB Gas Comp |
SAE Viscosity Grade | 50 |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 50, ISO Viscosity Grade 220, Viscosity Index 104, Flash Point 448 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 201 cSt, Viscosity @ 100C 18.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHATZ BEARING Flanged Ball Bearing, 1-5/8in dia, 185lb (AF3252)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 250SCFM, 1" (R378GT)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- Miles Lubricants Air Compressors