Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, POE-LT 68, 5 gal.
Mfr # MSF2043003
Zoro # G3789681
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Polyol Ester (POE)
- Container Type Pail
- ISO Viscosity Grade 68
- Color Slight Yellow Tint
Product Information
- Brand Miles Lubricants
- MFR # MSF2043003
- Zoro # G3789681
- UPC # 816692025586
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal. |
Details
Sub-Category | Compressor |
Item | POE Refrigeration Lubricant |
Base | Polyol Ester (POE) |
Container Type | Pail |
ISO Viscosity Grade | 68 |
Color | Slight Yellow Tint |
Viscosity Index | 201 |
Application | HFC Refrigeration Applications |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant,POE-LT 68,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 60Teeth, Steel (YA60A)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1HP (WG840596)
- PIX Belt, AX Cogged, 1/2 x 61 in. OC (AX59)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- Miles Lubricants Air Compressors