Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, NXT MIN 46, 5 gal.
Mfr # MSF2036003
Zoro # G3789873
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Mineral Oil
- Container Type Pail
- ISO Viscosity Grade 46
- Container Size 5 gal.
Product Information
- Brand Miles Lubricants
- MFR # MSF2036003
- Zoro # G3789873
- UPC # 816692025531
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal. |
Details
Sub-Category | Compressor |
Item | Refrigeration Compressor Lubricant |
Base | Mineral Oil |
Container Type | Pail |
ISO Viscosity Grade | 46 |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant,NXT MIN 46,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO EXPANSION COUPLNG 4"" (PXJ-4)
- NATIONAL Small Bore Inch Seal, 450316 (450316)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nonmetallic, 8 oz, Tube, Brown (44008)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, 1 Qt, 100 Grade (75175001)
- Miles Lubricants Compressor Oil