Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, NXT ABR 46, 5 gal.
Mfr # MSF2032003
Zoro # G3789779
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Synthetic
- Container Type Pail
- ISO Viscosity Grade 46
- Color Amber
Product Information
- Brand Miles Lubricants
- MFR # MSF2032003
- Zoro # G3789779
- UPC # 816692025494
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal. |
Details
Sub-Category | Compressor |
Item | Alkylbenzene-Based (ABR) Refrigeration Compressor Lubricant |
Base | Synthetic |
Container Type | Pail |
ISO Viscosity Grade | 46 |
Color | Amber |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Viscosity Index | 100 |
Description
Compressor Lubricant,NXT ABR 46,5 gal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Nickel Base, Silver (13005)
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRC-3244)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (AMMONIA COMPRESSOR 68-001)
- Miles Lubricants Compressor Oil