Shop All Compressor Oil
Miles Lubricants
Compressor Lubricant, ABR 46, 1 gal., PK4
Mfr # MSF2032005
Zoro # G3789937
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Base Synthetic
- ISO Viscosity Grade 46
- Viscosity Index 100
- Color Amber
Product Information
- Brand Miles Lubricants
- MFR # MSF2032005
- Zoro # G3789937
- UPC # 816692025678
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 1 gal. |
Details
Sub-Category | Compressor |
Item | Alkylbenzene-Based (ABR) Refrigeration Compressor Lubricant |
Base | Synthetic |
ISO Viscosity Grade | 46 |
Viscosity Index | 100 |
Color | Amber |
Standards | OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Compressor Lubricant,ABR 46,1 gal.,PK4, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ18 B)
- AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FLB16)
- INTRADIN HK CO., LIMITED Mm 1/4" Fnpt Im Coupler (1204S268)
- OPTIBELT V-Belt; A Series; 54" Belt Outside Len; 1/2" Belt Wid; 1 Band (AX52)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- INDUSTRIAL GOLD Synthetic, 30 Weight, SpecialBlend Reciprocating AirComp. Oil, 30100-Qt (30100-QT)
- Miles Lubricants Air Compressors