Shop All Automotive Hydraulic Oil
Miles Lubricants
55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30W SAE
Mfr # M001000801
Zoro # G5104176
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Container Style Drum
- ISO Viscosity Grade 100
- NSF Rating Not Rated
Product Information
- Brand Miles Lubricants
- MFR # M001000801
- Zoro # G5104176
- UPC # 816692020017
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Description
Hydraulic Oil, ISO Viscosity Grade 100, SAE Grade 30W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Container Type Drum, Color Amber, Standards ISO 100, Application Hydraulic Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stanley A586 replacement light bulb lamp, 2PK (A586 STANLEY)
- KEN-TOOL Bead Brkr Leverage Bar, 30 In, 7/8 In Stk (33341)
- TIMKEN Tapered Roller Bearing Cone, 15113 (15113)
- GATES Eng Timing Belt, T256Rb (T256RB)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000901)
- MILES LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200905)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000903)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000703)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity (M0010011601)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000701)
- D-A LUBRICANT CO D-A Eco Flo Hydraulic Oil ISO 32 - 5 Gallon Plastic Pail (53328)
- Miles Lubricants Automotive Hydraulic Oil