Shop All Automotive Hydraulic Oil
Miles Lubricants
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE
Mfr # M001000603
Zoro # G5104228
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 46
- NSF Rating Not Rated
Product Information
- Brand Miles Lubricants
- MFR # M001000603
- Zoro # G5104228
- UPC # 855679006545
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -12 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Flash Point 432 Degrees F, Pour Point -27 Degrees F, Container Type Pail, Color Amber, Standards ISO 46, Application Hydraulic Systems, Four-Ball Wear 0.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Low Profile Large Wheel Trolley w/ HD Wheels and Brake Lock (WT1500NT-B)
- BULLDOG WINCH Automatic Tire Deflators, Brass Set of 4 (42068)
- LISLE Clip Removal Pliers 80 Degree (42880)
- SEA-DOG Sea-Dog 043390-1 Heavy-Duty Cleat - 10" (043390-1)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1200207)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000503)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity (M0010011201)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M001001103)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000901)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- Miles Lubricants Automotive Hydraulic Oil