Shop All Hub, Circulating & Gear Oils
Miles Lubricants
5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow
Mfr # MSF1416003
Zoro # G5100980
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 250W
- Container Size 5 gal
- ISO Viscosity Grade 1,000
- Base Oil Synthetic
- Series Syn-Gear S HD
Product Information
- Brand Miles Lubricants
- MFR # MSF1416003
- Zoro # G5100980
- UPC # 816692021038
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, ISO Viscosity Grade 1000, SAE Grade 250W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 195 Degrees F, Pour Point 0 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, Gya012-Rrb (GYA012-RRB)
- SKF Wheel Bearing, LM67048 VP (LM67048 VP)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- BOSCH Wiper Blade-3397007297 (3397007297)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403005)
- MILES LUBRICANTS 5 gal Gear Oil Pail Not Specified ISO Viscosity, Not Specified SAE (M00600603)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1438005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Amber (MSF1422005)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 68 ISO Viscosity, 20W SAE, Amber (M0010020095)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- RED LINE SYNTHETIC OIL 1 qt. 75W90 GL-5 Gear Oil (57904)
- Miles Lubricants Hub, Circulating & Gear Oils