Shop All Hub, Circulating & Gear Oils
Miles Lubricants
16 oz Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow
Mfr # MSF1409007
Zoro # G5101218
product price: $11.55
/ea
Sold in multiples of 12 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140W
- Container Size 16 oz
- ISO Viscosity Grade 680
- Base Oil Synthetic
- Series Mil-Gear S
Product Information
- Brand Miles Lubricants
- MFR # MSF1409007
- Zoro # G5101218
- UPC # 816692020864
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 16 oz |
Description
Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 116, Flash Point 523 Degrees F, Pour Point -18 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood 90841 Large Battery Box, Black, Vented - Fits Group 29/31 (9084-1)
- WIX FILTERS Air Filter #Wix 49587 (49587)
- BOSS AUDIO MRC5 Universal Marine Radio Cover (MRC5)
- DORMAN Headlight Assembly, 1590449 (1590449)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Yellow (MSF1407003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Yellow (MSF1409005)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Amber (M00600303)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 46 ISO Viscosity, Slight Yellow Tint (MSF1302005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Amber (MSF1422005)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- Miles Lubricants Hub, Circulating & Gear Oils