Shop All Hub, Circulating & Gear Oils
Miles Lubricants
16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1436007
Zoro # G5099930
product price: $12.69
/ea
Sold in multiples of 12 for $152.28
$152.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 16 oz
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Series FG Mil-Gear S
Product Information
- Brand Miles Lubricants
- MFR # MSF1436007
- Zoro # G5099930
- UPC # 816692021489
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 16 oz |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 272 Degrees F, Pour Point -35 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF 152881, H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Lifter, Ht-2205 (HT-2205)
- ALL BALLS All Balls Throttle Cable For Honda TRX 250 EX Sportrax 06-08 (45-1056)
- BLUE SEA SYSTEMS 1014 Mounting Bracket f/1011 12V Socket (1014)
- BALDWIN FILTERS Air Filter, 8-3/16 x 1-23/32 in. (PA4437)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Yellow (MSF1407003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414005)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- LUBRIPLATE 1 gal Gear Fluid Jug 680 ISO Viscosity, 250 SAE, Amber (L0846-057)
- Miles Lubricants Hub, Circulating & Gear Oils