Shop All Hub, Circulating & Gear Oils
Miles Lubricants
16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber
Mfr # MSF1423007
Zoro # G5100630
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 16 oz
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Series Nimbus PG PAG
Product Information
- Brand Miles Lubricants
- MFR # MSF1423007
- Zoro # G5100630
- UPC # 856574006630
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 16 oz |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 210, Flash Point 453 Degrees F, Pour Point -33 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Micro Edge Wiper Blade -40722A (40722A)
- PARKER Male Connector, 1/2 x 1/2 In (68PTC-8-8)
- LUMILEDS Ultinon LED Canbus (21W)
- COLE HERSEE Sealed Ignition Switch, Accessory-Off-Ignition/Accessory-Start With Deutsch Pigtail (95060-50-BP)
- MILES LUBRICANTS 4 gal Gear Oil Jug 32 ISO Viscosity, Yellow (MSF1301005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1414007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (MSF1423003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- LIQUI MOLY Fully Synthetic Hypoid Gear Oil GL5LS SAE 75W-140, 1 Liter, 20042 (20042)
- Miles Lubricants Hub, Circulating & Gear Oils