Shop All Hub, Circulating & Gear Oils
Miles Lubricants
16 oz Gear Oil Bottle 1000 ISO Viscosity, 250W SAE, Yellow
Mfr # MSF1416007
Zoro # G5100910
original price:
$22.14
32% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 250W
- Container Size 16 oz
- ISO Viscosity Grade 1,000
- Base Oil Synthetic
- Series Syn-Gear S HD
Product Information
- Brand Miles Lubricants
- MFR # MSF1416007
- Zoro # G5100910
- UPC # 816692021106
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 16 oz |
Description
Gear Oil, ISO Viscosity Grade 1000, SAE Grade 250W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Pour Point 0 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39, Application Heavy Duty Gear, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE BOOSTER CABLES 4 GA 400 AMP (CM08660)
- VELVAC Push-Lock, 90 deg., Elbow, 1/4"x1/8 (016442)
- UPM GLOBAL UPM Global 13938 Last Year of Issue Silver Half Dollars (13938)
- KEN-TOOL PROFESSIONAL WHEEL WEIGHT TOOL (KEN35354)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 32 ISO Viscosity, Slight Yellow Tint (MSF1301007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1434007)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1432005)
- VALVOLINE Gear Oil (816753)
- Miles Lubricants Hub, Circulating & Gear Oils