Shop All Automotive Hydraulic Oil
Miles Lubricants
16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # MSF1201307
Zoro # G5103336
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Type Bottle
- Container Style Bottle
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Product Information
- Brand Miles Lubricants
- MFR # MSF1201307
- Zoro # G5103336
- UPC # 816692020475
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 16 oz |
Description
Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 420 Degrees F, Pour Point -44 Degrees F, Container Type Bottle, Color Clear, Standards NSF 152883, H-1, Application Hydraulic Systems and Food Grade Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- PARKER Union Elbow, 5/8 In (165PTC-10)
- TACO MARINE Top Cap - Fits 7/8" Tube (F11-0177S-1)
- OUTDOOR TUFF Outdoor Tuff OTF-01BD Universal Canoe & Boat Dolly (OTF-01BD)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201407)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200107)
- MILES LUBRICANTS 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201005)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000503)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000601)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (87154)
- Miles Lubricants Automotive Hydraulic Oil