Shop All Automotive Hydraulic Oil
Miles Lubricants
16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE
Mfr # MSF1200407
Zoro # G5103729
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Container Type Bottle
- Container Style Bottle
- ISO Viscosity Grade 100
- NSF Rating Not Rated
Product Information
- Brand Miles Lubricants
- MFR # MSF1200407
- Zoro # G5103729
- UPC # 816692020178
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 16 oz |
Description
Hydraulic Oil, ISO Viscosity Grade 100, SAE Grade 30W, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 516 Degrees F, Pour Point -28 Degrees F, Container Type Bottle, Color Yellow, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- MAXXIMA Park/Turn Light, Amber, 2-13/64" H, Oval (M63339Y)
- AMERICAN FORGE & FOUNDRY Heavy-Duty Wheel Dollies (3577)
- X-TRA SEAL Tire Patch Refill Kit, 3 1/4 In., PK20 (003)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M0010011303)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001003)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1201307)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (M001000801)
- MILES LUBRICANTS 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201005)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000503)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- Miles Lubricants Automotive Hydraulic Oil