Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow
Mfr # MSF1432005
Zoro # G5099906
original price:
$104.99
16% off
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 80W
- Container Size 1 gal
- ISO Viscosity Grade 68
- Base Oil Synthetic
- Series FG Mil-Gear S
Product Information
- Brand Miles Lubricants
- MFR # MSF1432005
- Zoro # G5099906
- UPC # 816692021519
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 68, SAE Grade 80W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Pour Point 0 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards NSF H-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter, 143-3045 (143-3045)
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- JOHNSON PUMP Proline 500 Gph Bilge Pump (22502)
- BUYERS PRODUCTS P.T.O. Connection Kit (BPT)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1412005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Yellow (MSF1407003)
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1407001)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, 85W SAE, Amber (M00600203)
- CRC Stalube Sae85W90 Gl-4 Quart 85W90 Conv Q, Sl24229 (SL24229)
- Miles Lubricants Hub, Circulating & Gear Oils