Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow
Mfr # MSF1403005
Zoro # G5101181
original price:
$103.65
26% off
new price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 80W
- Container Size 1 gal
- ISO Viscosity Grade 68
- Base Oil Synthetic
- Series Mil-Gear S
Product Information
- Brand Miles Lubricants
- MFR # MSF1403005
- Zoro # G5101181
- UPC # 816692020895
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 68, SAE Grade 80W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 119, Flash Point 450 Degrees F, Pour Point -49 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Prep Station, Silver, Aluminum (78015)
- GROTE Battery Cable, Black, 1 ga., 25 ft. (82-5708)
- DORMAN Vacuum Caps Value Pack-6 Sku S-30 Pieces Vacuum Cap Valu, 799-350 (799-350)
- UNIVERSAL AIR COND Freightl Peterb Kenwo New Compressor, Co4485C (CO4485C)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- MILES LUBRICANTS 5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Amber (M00600303)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, Amber (M00600103)
- MILES LUBRICANTS 5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber (M00600803)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Amber (MSF1422005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433005)
- MOBIL 5 gal Hydraulic Oil 150 ISO Viscosity, Not Specified SAE, Amber (100905)
- Miles Lubricants Hub, Circulating & Gear Oils