Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber
Mfr # MSF1423005
Zoro # G5100588
original price:
$117.99
15% off
new price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 1 gal
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Series Nimbus PG PAG
Product Information
- Brand Miles Lubricants
- MFR # MSF1423005
- Zoro # G5100588
- UPC # 816692021274
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 210, Flash Point 453 Degrees F, Pour Point -33 Degrees F, Container Type Bottle, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Tapered Roller Bearing Set, 32008-Xvp (32008-XVP)
- LUMAPRO Miniature Lamp, 912, 13W, T5, 12.8V, PK10 (912-10PK)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.045" Diameter, 60 Volts (18STRYELGXL500)
- GATES Pressure Line Power Steering Assembly, 356540 (356540)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1415003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 68 ISO Viscosity, Slight Yellow Tint (MSF1303005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 68 ISO Viscosity, 20W SAE, Amber (M0010020095)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403007)
- Miles Lubricants Hub, Circulating & Gear Oils