Shop All Hub, Circulating & Gear Oils
Miles Lubricants
1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow
Mfr # MSF1412005
Zoro # G5100886
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 90W
- Container Size 1 gal
- ISO Viscosity Grade 220
- Base Oil Synthetic
- Series Syn-Gear S HD
Product Information
- Brand Miles Lubricants
- MFR # MSF1412005
- Zoro # G5100886
- UPC # 816692021137
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Description
Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Synthetic, Container Size 25 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Viscosity Index 124, Flash Point 517 Degrees F, Pour Point -35 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application Heavy Duty Gear, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIECO TITAN Rieco Titan 12040 Tripod Camper Jack Heavy Duty - 2000 lb. Per Jack Capacity, 4 Pack (12040)
- SEAT ARMOUR Seat Armour SA100CADT Cadillac Tan Seat Cover (SA100CADT)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- BALDWIN FILTERS Oil/Transmission Filter, 3 x 3-17/32 In (BT8409)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1434007)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433007)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 32 ISO Viscosity, Slight Yellow Tint (MSF1301007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1409003)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 46 ISO Viscosity, Slight Yellow Tint (MSF1302005)
- MILES LUBRICANTS 5 gal Gear Oil Pail 150 ISO Viscosity, 90W SAE, Amber (M00600303)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Amber (MSF1424007)
- Miles Lubricants Hub, Circulating & Gear Oils