Shop All Cutting Pliers
Milbar
Safety Wire Twister, 14In
Mfr # 105W
Zoro # G0337465
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cushion Throat
- Material Steel
- Overall Length 6 in, 9 in, 19 in
- Tether Capable Tether Capable
- Application For Aviation and Automotive
Product Information
- Brand Milbar
- MFR # 105W
- Zoro # G0337465
- UPC # 720383758946
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 6 in, 9 in, 19 in |
Nominal Length | 6 in, 9 in, 19 in |
Wire Size | 0.020 in to 0.041 in |
For Maximum Wire Diameter | 0.041 in |
Description
Safety Wire Twister Plier Set, Knob Return Automatic, Overall Length 6 in, 9 in, 19 in, Rotation CW, For Maximum Wire Diameter 0.041 in, Tether Ready No, Pliers Included 6 in Wire Twister, 9 in Wire Twister, Plier Types Wire-Twisting, Container Type Case, Features Cushion Throat, Finish Black Oxide, For Wire/Cable Type Safety Wire, Includes (3) 100gram Spools of Stainless Steel Safety Wire Gauge (.020, .032, .041), 19 in Deep Reach Twister, 6 in Mini Pliers, 9 in Automatic Pliers, Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- BLACK & DECKER Spring, N078434 (N078434)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 8 In L (10Z697)
- MILBAR Safety Wire Twister, 10-1/2In (3W6)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- MILBAR Safety Wire, 3-5/8In (19WA)
- MILBAR Safety Wire Twister, 11In (41W)
- XCELITE 5 in Diagonal Cutting Plier Semiflush Cut Uninsulated (S55KSNN)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- XCELITE 6 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (66CGNN)
- Milbar Pliers