Shop All Cutting Pliers
Milbar
Safety Wire Twister, 10-1/2In
Mfr # 3W6
Zoro # G0337456
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 10 1/2 in
- Tether Capable Tether Capable
- Application Automotive, Aviation
- Finish Black Oxide
Product Information
- Brand Milbar
- MFR # 3W6
- Zoro # G0337456
- UPC # 720383757970
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 10 1/2 in |
Nominal Length | 9 in |
Wire Size | 0.020 in to 0.060 in |
For Maximum Wire Diameter | 0.06 in |
For Minimum Wire Diameter | 0.02 in |
Description
With the MILBAR 3W6 Safety Wire Twister Plier, you can twist safety wire to secure bolts and other fasteners. It is ideal for aviation and automotive applications. The pliers are designed with a serrated jaw that provides better grip on wire, as well as a cushion throat for additional comfort. This 10 1/2 in. plier has a black oxide finish that helps prevent corrosion. Its steel construction makes it strong enough to handle the toughest jobs. The tool also comes with tethering capabilities so you can keep it close at hand when not in use. The MILBAR 3W6 Safety Wire Twister Plier is an essential tool that will make your job easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- CRESCENT NICHOLSON File H Rnd Bastard6"Bulk (04795N)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-625)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- MILBAR Safety Wire Twister, 11In (41W)
- MILBAR Safety Wire, 3-5/8In (19WA)
- MILBAR Safety Wire Twister, 14In (105W)
- MILWAUKEE TOOL 8 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6108)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- CHANNELLOCK 357 7.5" End Cutting Plier (357)
- Milbar Cutting Pliers