Shop All Cutting Pliers
Milbar
Safety Wire, 3-5/8In
Mfr # 19WA
Zoro # G0337447
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Stainless Type 304 Steel Wire Supplied In 1 Lb. Center Core Dispenser
- Material Stainless Steel
- Number of Loops Double Loop
- Color Blue
- ASTM Number A580-S30400-Cond.A.
Product Information
- Brand Milbar
- MFR # 19WA
- Zoro # G0337447
- UPC # 720000008546
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Wire Diameter | 0.032 in |
Length | 366 ft |
Details
Features | Stainless Type 304 Steel Wire Supplied In 1 Lb. Center Core Dispenser |
Material | Stainless Steel |
Item | Safety Wire |
Number of Loops | Double Loop |
Color | Blue |
ASTM Number | A580-S30400-Cond.A. |
Standards | Military Specification NASM20995(MS20995 C) |
Break Strength | 88 lb |
Baling Wire Type | Spool |
Wire Gauge | 20 ga |
Rolls per Case | 1 Roll |
Meets/Exceeds | ASTM A580-S30400-Cond.A.,NASM20995 (MS20995-C) |
Description
Safety Wire, Baling Wire Type Spool, Wire Gauge 20 ga, Wire Diameter 0.032 in, Length 366 ft, Break Strength 88 lb, Material Stainless Steel, Number of Loops Double Loop, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack) (9070)
- SIMONDS Rnd. Handle Needle File, #2, 6-1/4inL (83540100)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- MILBAR Safety Wire Twister, 10-1/2In (3W6)
- MILBAR Safety Wire Twister, 11In (41W)
- MILBAR Safety Wire Twister, 14In (105W)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- WESTWARD 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW92)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (MS54VN)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- Milbar Cutting Pliers