Shop All Locking Pliers
Milbar
Retaining Ring Pliers, 7-1/4In, Blue
Mfr # 3490R
Zoro # G0085821
original price:
$29.85
7% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Simply Move Screw to Other Hole and Finger-Tighten to Convert from Internal to External; Available in Straight, 45 and 90 Offsets
- Material Carbon Steel
- Number of Pieces 1
- Tip Dia. 0.07 in
- Spring Return No
Product Information
- Brand Milbar
- MFR # 3490R
- Zoro # G0085821
- UPC # 720000023297
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 1/4 in |
Tip Dia. | 0.07 in |
For Shaft Dia. | 7/16 in to 2 in |
For Bore Dia. | 1-5/8 in to 2 in |
For Maximum Bore Diameter | 2 in |
Tip Diameter | 0.07 in |
For Maximum Shaft Diameter | 2 in |
For Minimum Shaft Diameter | 7/16 in |
For Minimum Bore Diameter | 1 5/8 in |
Description
If you are looking for a tool that can hold your parts in place, look no further than the Milbar 3490R Retaining Ring Pliers. It is designed to securely grip and lock onto rings and retainers, so you can work on them with ease. The 7 1/4" plier has a fixed tip convertible design that allows it to be used as both slip joint and locking pliers. The plier's cushion grip handle provides comfortable handling while its 90 degrees open end gives more torque when needed. This tool has carbon steel construction, making it durable enough for use around the shop or garage. Its strong jaws are capable of holding rings with diameters between 7/16" to 2". For larger bore diameters between 1 5/8" to 2", there is an additional set of interchangeable jaws available for purchase separately. If you are looking for a high quality locking plier that will not let go until you want it to, then this Milbar Retaining Ring Plier is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Fiskars 2829513 5 in. Pro Retractable Utility Knife; Orange (2829513)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- GREENLEE Knockout Die, Steel, No Thread, 1 in (7212SP-3/4D)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- MILBAR Retaining Ring Pliers, 6In, Fixed (32R)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- MILBAR Retaining Ring Pliers, 6-1/2In, Fixed (3R)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- Milbar Locking Pliers