Shop All Pliers Parts
Milbar
Retaining Ring Pliers, 7-1/4In, 1Pc
Mfr # 34R
Zoro # G0085806
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type Fixed
- Spring Return No
- Number of Pieces 1
- Plier Product Group Pliers
- For Shaft Dia. 7/16 in to 2 in
Product Information
- Brand Milbar
- MFR # 34R
- Zoro # G0085806
- UPC # 720000023822
- Country of Origin United States
- Category Pliers Parts
Dimensions
For Shaft Dia. | 7/16 in to 2 in |
Tip Dia. | 0.07 in |
Overall Length | 7 1/4 in |
For Bore Dia. | 1-5/8 in to 2 in |
For Minimum Shaft Diameter | 7/16 in |
For Minimum Bore Diameter | 1 5/8 in |
For Maximum Bore Diameter | 2 in |
For Maximum Shaft Diameter | 2 in |
Tip Diameter | 0.07 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Overall Length 7 1/4 in, For Minimum Bore Diameter 1 5/8 in, For Maximum Bore Diameter 2 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Replaceable Tips No, For Use With Retaining Rings, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 16mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR52)
- STARRETT Measuring Stick, 3/4"x 6'., Metric/English (SM66ME)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- GEARWRENCH 3/8" Drive Flex Head Micrometer Torque Wrench 5-75 ft/lbs. (85086M)
- YELLOW JACKET Replacement Needle/Gasket, Steel (60668)
- IRWIN Replacement Spring, 5 Springs (4052ZR)
- KNIPEX Jaw Protectors for 7 1/4 in Pliers Wr, PK3 (86 09 180 V01)
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- GEARWRENCH Replacement 9 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (448DD)
- IRWIN Replacement Spring 5 Pc. (4050ZR)
- IRWIN Replacement Spring 5 Pc., PK5 (4935309)
- Milbar Pliers Parts