Shop All Locking Pliers
Milbar
Retaining Ring Pliers, 6-1/2In, Fixed
Mfr # 3R
Zoro # G0085849
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Thumb Screw Stop
- Material Carbon Steel
- Overall Length 6 1/2 in
- Number of Pieces 1
- Plier Product Group Pliers
Product Information
- Brand Milbar
- MFR # 3R
- Zoro # G0085849
- UPC # 720000025130
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 1/2 in |
Tip Dia. | 0.07 in |
For Bore Dia. | 1-5/8 in to 2 in |
For Minimum Bore Diameter | 1 5/8 in |
Tip Diameter | 0.07 in |
For Maximum Bore Diameter | 2 in |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Overall Length 6 1/2 in, For Minimum Bore Diameter 1 5/8 in, For Maximum Bore Diameter 2 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , Jaw Opening Type Spring Return, Replaceable Tips No, Features Thumb Screw Stop, For Use With Retaining Rings, Handle Color Blue, Handle Style Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* Compatible Red 3 X 360 Line Laser (DW089LR)
- LEICA LINO Battery, Li-Ion, Plastic (842427)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 23/64 (C08800)
- MILBAR Retaining Ring Pliers, 7-1/4In, Blue (3490R)
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- MILBAR Retaining Ring Pliers, 6In, Fixed (32R)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- XTRWELD 11 in Pliers, C, Locking, Steel Black Nickel Chrome (TPLR11RT)
- Milbar Locking Pliers