Shop All Bathroom Safety Bars and Chairs
Milano
32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR214305
Zoro # G0317616
product price: $109.82
/ea
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Bronze
Product Information
- Brand Milano
- MFR # DR214305
- Zoro # G0317616
- UPC # 663370048753
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 30" |
Details
Finish | Oil Rubbed Bronze |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 8.7'' Universal Non-Condensing Horizontal Termination Kit (223191)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (468-035)
- BLUE TWISTER Irrigation Male Adptr 1 (ABTMA1)
- AMERICAN STANDARD Acrylic Knob Handle Kit (050074-0070A)
- MILANO 20-13/16" L, Contemporary, Brass, Grab Bar, Polished Chrome (DR214181)
- MILANO 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel (DR214126)
- STROMBER Stromber AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (S2I-AMZIP22C)
- MOEN Grab Bar Brushed nickel 18" designer grab bar (MBHG3818BN)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- KOHLER Kumin 18" Grab Bar (24549-BL)
- Milano Bathroom Safety Bars and Chairs