Shop All Rainsuits
Mik
Open Road PVC 3 piece Suit Yel
Mfr # 35100-L
Zoro # G4910543
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 29 1/2 in
- Rainwear Features Wind Resistant
Product Information
Dimensions
Size | L |
Fits Waist Size | 36 in |
Jacket Length | 31 1/2 in |
Fits Chest Size | 43 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 1/2 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.3 mm, Features Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 29 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Gloves, Size 12 (RG-B-C1-R14-12)
- 3M Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S1501SGAF-KT)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40070)
- MIK Open Road PVC 3 piece Suit Yel (35100-S)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXL)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXXL)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-6X (10182-55-2-HLI-6X)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- Mik Workwear and Protective Clothing