Shop All Knee Pads
Mih International
M-Brace 40-2XL 40M Patella Stabilizer - Blue - Size 2X-Large
Mfr # 40-2XL
Zoro # G704042266
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mih International
- MFR # 40-2XL
- Zoro # G704042266
- UPC # 5391512280321
- Country of Origin Italy
- Category Knee Pads
Description
100 percent cotton velour
Two C shaped buttress for patella tracking purposes
Two removable steel coil stays
Adjustable and user friendly locking system
Universal fits Right and Left
Lightweight Low profile Washable
Size - 2X-Large 19.0in - 21.3in
Two C shaped buttress for patella tracking purposes
Two removable steel coil stays
Adjustable and user friendly locking system
Universal fits Right and Left
Lightweight Low profile Washable
Size - 2X-Large 19.0in - 21.3in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow (THT-18-423-3-YL)
- HEADLINE SIGN Century Series Office Sign, EMPLOYEES ONLY, 9 x 3, Black/Silver (4760)
- BILCO CO Bilco® LU-1 Yellow Powder Coated Steel Ladder Safety Post (LU-1)
- MIH INTERNATIONAL M-Brace 40S Patella Stabilizer - Blue - Size Small (40S)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- CLC WORK GEAR Knee Pads, Soft, Rubber, Universal, PR (V310)
- CUSTOM LEATHERCRAFT ARTICULATED KNEE PADS (378)
- CLC WORK GEAR Custom Leathercraft Knee Pads (318)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.00)
- Mih International Knee Pads