Shop All Gate Operators & Accessories
Mighty Mule
Vehicle Sensor, Wireless, Black
Mfr # FM130
Zoro # G5373365
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless Gate Exit Control
- For Use With Vehicles
- Includes (2) AA Batteries, (3) Mounting Posts, Receiver, Sensor, Transmitter Module
- Height 1 3/4 in
- Width 1 3/4 in
Product Information
- Brand Mighty Mule
- MFR # FM130
- Zoro # G5373365
- UPC # 090835001471
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Height | 1 3/4 in |
Width | 1 3/4 in |
Length | 16 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Overall Length | 16 3/4 in |
Overall Height | 1 3/4 in |
Details
Item | Vehicle Exit Sensor |
Type | Wireless Gate Exit Control |
For Use With | Vehicles |
Includes | (2) AA Batteries, (3) Mounting Posts, Receiver, Sensor, Transmitter Module |
Color | Black |
Operation | 100 ft Range Between Transmitter and Receiver, Adjustable Sensitivity From 3-12 ft Radius, Long Battery Life (1-3 yr) Due to Low Power Consumption, Rejects Line Noise at 50 Hz & 60 Hz, Sensor Detects Vehicle-in-Motion, Similar Operation to a Loop System without Having to Cut Asphalt |
Product Type | Vehicle Exit Sensor |
Description
Vehicle Exit Sensor, Product Type Vehicle Exit Sensor, Includes (2) AA Batteries, (3) Mounting Posts, Receiver, Sensor, Transmitter Module, For Use With Vehicles, Overall Length 16 3/4 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Color Black, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Antique Brass Deadbolt B571609 (B571609)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- LINEAR Photo Beams-Through beam Safety Device (R4222)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- MIGHTY MULE Solar Panel Kit, 10W, For Gate Operators (FM123)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- MIGHTY MULE Digital Keypad (FM137)
- NORTEK Gate Wirelss Cnnct Systm (MMS100)
- Mighty Mule Gate Operators & Accessories