Shop All Gate Operators & Accessories
This Product is Discontinued
Mighty Mule
Swing Gate Operator Kit, 8-3/4"W, DC Motor (Discontinued)
Mfr # MM260
Zoro # G5894038
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single Gate - Light Duty
- For Use With Swing Gates
- Includes AC Transformer, Control Box, Mounting Hardware, Single Button Remote
- Safety Features Dual Sense Technology
- Voltage 12V DC Rechargeable Battery
Product Information
- Brand Mighty Mule
- MFR # MM260
- Zoro # G5894038
- UPC # 799418478753
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Height | 5 3/4 in |
Diameter | 8 3/4 in |
Depth | 8 3/4 in |
Width | 8 3/4 in |
Overall Depth | 8 3/4 in |
Overall Width | 8 3/4 in |
Overall Height | 5 3/4 in |
Details
Item | Swing Gate Operator Kit |
Type | Single Gate - Light Duty |
For Use With | Swing Gates |
Includes | AC Transformer, Control Box, Mounting Hardware, Single Button Remote |
Safety Features | Dual Sense Technology |
Voltage | 12V DC Rechargeable Battery |
Max. Capacity | 12 ft Gate, 300 lb |
Standards | UL325 |
Cycle | Continuous Cycles/Day |
Time Intervals | Continuous |
Construction | Steel |
Motor | DC |
Operation | Commercial and Industrial Grade |
Color | Black |
Gate Operating Speed | Continuous |
Description
Swing Gate Operator Kit, Overall Height 5 3/4 in, Operating Voltage 12V DC Rechargeable Battery, Includes AC Transformer, Control Box, Mounting Hardware, Single Button Remote, Gate Operating Speed Continuous, Overall Width 8 3/4 in, Overall Depth 8 3/4 in, Color Black, Standards UL325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.