Shop MIGHTY MULE
See all product information
Create Account
Solar Panel Kit, 10W, For Gate Operators
- Mfr # FM123
- Zoro # G3706717
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Type
10 Watt
For Use With
Gate Opener System
Includes
8 ft of Low Voltage Wire, Mounting Clips, Tubular Steel Support, Wire Connectors
Operation
Charges the Gate Operator Battery in Remote Locations (1,000ft away from an AC power outlet), Or Where Solar Power is Prefered. A Blocking Diode on the Control Board Prevents Battery Discharge.
Product Type
Solar Panel Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM123
- Zoro #
- G3706717
- UPC #
- 090835001006
- Country of Origin
- Viet Nam
- Item
- Solar Powered Battery Charger
- Type
- 10 Watt
- For Use With
- Gate Opener System
- Includes
- 8 ft of Low Voltage Wire, Mounting Clips, Tubular Steel Support, Wire Connectors
- Operation
- Charges the Gate Operator Battery in Remote Locations (1,000ft away from an AC power outlet), Or Where Solar Power is Prefered. A Blocking Diode on the Control Board Prevents Battery Discharge.
- Product Type
- Solar Panel Kit
- Compatible Product Type
- Gate Opener System
Description
Solar Powered Battery Charger, Product Type Solar Panel Kit, Includes 8 ft of Low Voltage Wire, Mounting Clips, Tubular Steel Support, Wire Connectors, For Use With Gate Opener System, Compatible Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.