Shop All Gate Operators & Accessories
Mighty Mule
Single Button Entry Transmitter
Mfr # FM135
Zoro # G5139251
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Opener
- For Use With Garage Door Openers, Gate Operators
- Includes Battery, Visor Clip
- Color Black
- Compatible with Manufacturer Model Number FM134, FM500, FM502, RB743
Product Information
- Brand Mighty Mule
- MFR # FM135
- Zoro # G5139251
- UPC # 090835060102
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Single Button Transmitter |
Type | Gate Opener |
For Use With | Garage Door Openers, Gate Operators |
Includes | Battery, Visor Clip |
Color | Black |
Compatible with Manufacturer Model Number | FM134, FM500, FM502, RB743 |
Number of Buttons | 1 |
Product Type | Transmitter |
Compatible Manufacturer Model Number | FM134, FM500, FM502, RB743 |
Compatible Manufacturer Part Number | FM134, FM500, FM502, RB743 |
For Use with Mfr. Model Number | FM134, FM500, FM502, RB743 |
For Use With Mfr. Model Number | FM134, FM500, FM502, RB743 |
Description
Single Button Transmitter, Product Type Transmitter, Includes Battery, Visor Clip, For Use With Garage Door Openers, Gate Operators, Color Black, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219, Compatible with Manufacturer Model Number FM134, FM500, FM502, RB743, Manufacturer Warranty Length 1 yr, Number of Buttons 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 18mm OD, PK100 (1RJD6)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058)
- BERENSON Studio 128mm CC Stainless Steel Pull (2021-90SS-P)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- MIGHTY MULE Automatic Gate Lock (FM143)
- MIGHTY MULE Push To Open Bracket (FM148)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- MIGHTY MULE Digital Keypad (FM137)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- PEDESTAL PRO Car Height Pedestal, 42"H, White, 17 lb. (42-9C-WHI)
- Mighty Mule Gate Operators & Accessories