Shop All Gate Operators & Accessories
Mighty Mule
GATE OPENER PIN LOCK
Mfr # FM133
Zoro # G5139976
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Operator lock
- For Use With Gate Operators
- Includes (2) Keys
- Operation Used to Substitute the Clevis Pin (Swing Gate Operators) in Gate Operator to Prevent Theft. Used to Secure Quick Chain Release (Slide Gate Operators).
- Product Type Pin Lock
Product Information
- Brand Mighty Mule
- MFR # FM133
- Zoro # G5139976
- UPC # 090835060904
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Pin Lock |
Type | Operator lock |
For Use With | Gate Operators |
Includes | (2) Keys |
Operation | Used to Substitute the Clevis Pin (Swing Gate Operators) in Gate Operator to Prevent Theft. Used to Secure Quick Chain Release (Slide Gate Operators). |
Product Type | Pin Lock |
Description
Pin Lock, Product Type Pin Lock, Includes (2) Keys, For Use With Gate Operators, Operating Voltage Not Applicable, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Latch Set, Neodymium, 30 Lb (2VAG3)
- PRIME-LINE Prime Line P 7573 Black; 1;500 ft. 0.16-0.16 in. Screen Spline (874701)
- WRS 46" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5046W)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-L)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- MIGHTY MULE Digital Keypad (FM137)
- MIGHTY MULE Automatic Gate Lock (FM143)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- MIGHTY MULE Vehicle Sensor, Wireless, Black (FM130)
- MIGHTY MULE Solar Panel Kit, 10W, For Gate Operators (FM123)
- LINEAR Concrete Pad Pad for DC Slide Operators (SGMP)
- Mighty Mule Gate Operators & Accessories