Shop All Gate Operators & Accessories
Mighty Mule
Dual Button Key Chain Transmitter
Mfr # FM134
Zoro # G5139504
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate/Garage Door Opener
- For Use With Garage Door Openers, Gate Operators
- Includes Battery, Keychain, Visor Clip
- Color Black
- Product Type Transmitter
Product Information
- Brand Mighty Mule
- MFR # FM134
- Zoro # G5139504
- UPC # 090835010206
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Two Button Transmitter |
Type | Gate/Garage Door Opener |
For Use With | Garage Door Openers, Gate Operators |
Includes | Battery, Keychain, Visor Clip |
Color | Black |
Product Type | Transmitter |
Compatible with Manufacturer Model Number | FM135, FM500, FM502, RB743 |
Number of Buttons | 2 |
Compatible Manufacturer Model Number | FM135, FM500, FM502, RB743 |
Compatible Manufacturer Part Number | FM135, FM500, FM502, RB743 |
For Use with Mfr. Model Number | FM135, FM500, FM502, RB743 |
For Use With Mfr. Model Number | FM135, FM500, FM502, RB743 |
Description
Two Button Transmitter, Product Type Transmitter, Includes Battery, Keychain, Visor Clip, For Use With Garage Door Openers, Gate Operators, Color Black, Compatible with Grainger Part Number 8DFT2, 8RLJ4, 9JH02, 9V219, Compatible with Manufacturer Model Number FM135, FM500, FM502, RB743, Manufacturer Warranty Length 1 yr, Number of Buttons 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Round Knob Dummy Pair with Disk Rose for 1-1/4in to 2in Door Satin Brass Finish (5059ROUUS4)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- MASTER LOCK PADLOCK COMB 2-1/4""RESET (175DLH)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- MIGHTY MULE Solar Panel Kit, 10W, For Gate Operators (FM123)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- MIGHTY MULE Push To Open Bracket (FM148)
- MIGHTY MULE Vehicle Sensor, Wireless, Black (FM130)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- MIGHTY MULE WIRELESS DRIVEWAY ALARM (FM231)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- Mighty Mule Gate Operators & Accessories