Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTZ14S 230CCA GEL Battery for Honda ST1300 ABS (2003 - 2012)
Mfr # YTZ14SGEL5
Zoro # G7564097
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14SGEL5
- Zoro # G7564097
- UPC # 785123723035
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ14SGEL is a 12-Volt 11.2 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ14SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ14SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- PROTECT COMPUTER PRODUCTS Ultra-Thin Plastic Screen Protector - 15.4Inch (D950-00)
- LAUT Huex Gems Air Tag Case Black (LATHGBK)
- ILC Replacement For CAMERON SINO, CSMR4300SL (CS-MR4300SL)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 4 Pack (ML18-12F2MP41)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Thermo Freezer 400159 With 12V Charger (MAX3965049)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 8PK (MAX3976718)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replacement for Yamaha FZ600 86-88 (YB12A-A69)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12306)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for NPower 500 Amp Jumpstarter - 2 Pack (ML15-12MP2411057021)
- BATTERY CLERK AJC Power Patrol SLA1116 SLA 1116 Sealed Lead Acid Replacement Battery 22Ah, 12V, NB (AJC-D22S-B-0-175800)
- Mighty Max Battery Sealed Lead Acid Batteries